X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RML2027LMAPC "Matheson" Thermostatic Valve Trim

Item: RML2027LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced No
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Required Volume Control Sold Separately
Trim Only. Required R1085BO Valve Sold Separately
Extension From Wall 3-5/8"
Height 6-11/16"
Width 5-29/32"