X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RML2015LMAPC "Matheson" Non-Thermostatic Valve Trim

Item: RML2015LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2014D Valve Sold Separately
Height 6-11/16"
Included Features Integrated Volume Control
Width 5-29/32"