X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RML2013LMAPC "Matheson" Non-Thermostatic Valve Trim

Item: RML2013LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $279.00

Price: $232.41 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2012D Valve Sold Separately
Height 6-11/16"
Included Features Integrated Volume Control
Width 5-29/32"