X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RH08000PN "Perrin & Rowe" Shower Arm

Item: RH08000PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 2-5/8"
Height 7"
Connection Size "1/2"" female inlet, 1/2"" male outlet"
Shower Arm Length 7"
Construction Solid Brass
Shower Arm Included Yes
Flange Included Yes
Includes shower arm with integrated flange