Rohl RH08000APC "Perrin & Rowe" Shower Arm
| Item: | RH08000APC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $80.80 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-5/8" |
| Height | 7" |
| Connection Size | "1/2"" female inlet, 1/2"" male outlet" |
| Construction | Solid Brass |
| Shower Arm Included | Yes |
| Flange Included | Yes |
| Includes | shower arm with integrated flange |
| Warranty |


