X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS7DAPC "Cisal" Robe Hook

Item: RCIS7DAPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 4"
Bracket Diameter 2-1/4"
Mounting Hardware Included Yes
Features Coordinates with Lago d'Orta
Additional Information Double Robe Hook