X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS19APC "Cisal" Paper Holder

Item: RCIS19APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Extension From Wall 3-1/4"
Mounting Hardware Included Yes
Material Solid Metal Die Cast
Features Accomodates Oversised Toilet Paper Rolls