X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCIS16APC "Cisal" Paper Holder

Item: RCIS16APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 6-1/4"
Overall Height 7"
Bracket Diameter 2-1/2"
Mounting Hardware Included Yes
Features Single Post