X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCAKIT32LMAPC/RR2014D "Caswell" Single Handle Tub & Shower Faucet

Item: RCAKIT32LMAPC/RR2014D
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 4"
Number Of Spray Head Functions 5
Spray Functions Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist
Valve Escutcheon Height 7-7/8"
Valve Escutcheon Width 6-7/64"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-3/32"
Flow Rate (GPM) 2
Pressure Balanced Yes
Diverter Location Valve
Features Coordinates With Rohl Bath Suites Collection
Diverter Spout No
Included Features Integrated Volume Control
Shower Arm Included Yes