X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCAKIT31LMAPC "Caswell" Shower Faucet Trim Kit

Item: RCAKIT31LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $388.00

Price: $323.20 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Number Of Spray Head Functions 5
Spray Functions Classic, Concentrated, Mist, Classic/Concentrated, Classic/Mist
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 1.75
Pressure Balanced Yes
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2012D Valve Sold Separately
Included Features Integrated Volume Control
Shower Arm Included Yes
Valve Escutcheon Height 7-7/8"
Valve Escutcheon Width 6-7/64"