X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RCA7DAPC "Caswell" Robe Hook

Item: RCA7DAPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $102.00

Price: $84.97 (Pricing is for Polished Chrome)



Details and Dimensions

Width 3-5/16"
Height 1-3/8"
Construction Brass
Bracket Height 0-25/32"
Extension From Wall 1-3/4"
Mounting Hardware Included Yes
Features Coordinates With Rohl Bath Suites Collection