X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RCA2227LMAPC "Caswell" Thermostatic Valve Trim

Item: RCA2227LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $362.00

Price: $301.55 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced No
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Required Volume Control Sold Separately
Trim Only. Required R1085BO Valve Sold Separately
Extension From Wall 3-11/32"
Height 7-7/8"
Width 6-3/32"