X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RCA2219LMAPCTO "Caswell" Volume Control Valve Trim

Item: RCA2219LMAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced No
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Use R1040R Valve For Volume Control Function or Use R1062BO For Diverter Function
Required Temperature Control Sold Separately
Diameter 2-7/32"
Extension From Wall 3-19/32"