X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RCA2213LMAPC "Caswell" Non-Thermostatic Valve Trim

Item: RCA2213LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $240.00

Price: $199.92 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Coordinates With Rohl Bath Suites Collection
Additional Information Trim Only. Required R2012D Valve Sold Separately
Extension From Wall 2-27/32"
Height 7-7/8"
Included Features Integrated Volume Control
Width 6-7/64"