Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RBI00700TCB "Cisal Classic Bath" Shower Head

Item: RBI00700TCB
Finish: Tuscan Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2
Spray Face Width 9"
Spray Face Height 4"
Number Of Spray Head Functions 1
Spray Functions Classic Spray Pattern
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Eco-Friendly Cal Green Compliant