X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RBI00700PN "Cisal Classic Bath" Shower Head

Item: RBI00700PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2
Spray Face Width 9"
Spray Face Height 4"
Number Of Spray Head Functions 1
Spray Functions Classic Spray Pattern
Flow Rate (GPM) 2.0
Adjustable Spray Angle Yes
Eco-Friendly Cal Green Compliant