Rohl RBI00700APC "Cisal Classic Bath" Shower Head
| Item: | RBI00700APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $533.95 (Pricing is for Polished Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2 |
| Spray Face Width | 9" |
| Spray Face Height | 4" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Classic Spray Pattern |
| Flow Rate (GPM) | 2.0 |
| Adjustable Spray Angle | Yes |
| Eco-Friendly | Cal Green Compliant |
| Warranty |


