Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RAY51TCB2 "Cisal Classic Bath" Single Hole Bathroom Sink Faucet

Item: RAY51TCB2
Finish: Tuscan Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-5/32"
Spout Reach 5-1/8"
Overall Height 6-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-7/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant