X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RARB1400LMPN "Verona" Non-Thermostatic Valve Trim

Item: RARB1400LMPN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $248.00

Price: $206.59 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Solid Brass
Additional Information To Complete Package Order RMV-1 Rough Valve