X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAKIT94LMSTN "Palladian" Shower Faucet Trim Kit

Item: RAKIT94LMSTN
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $2,767.00

Price: $2,304.91 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6"
Shower Arm Length 6-9/16"
Spray Functions Single Function Handshower, Single Function Shower Head
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Diverter Location Valve
Shown With Lever Handle
Includes Lever Handle
Bar Diameter 1-1/4"
Diverter Type Push Button
Flange Included Yes
Hand Held Shower Configuration Slide Bar Mount
Hose Included Yes
Hose Length 59"
Shower Arm Included Yes
Slidebar Length 23-13/16"
To Be Used With RMV2 Valve (Sold Separately)
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Wall Supply Elbow Included Yes