X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAKIT31LMAPC "Country Bath" Shower Faucet Trim Kit

Item: RAKIT31LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Shower Head Diameter 3-1/16"
Shower Head Type Single Function
Shower Arm Length 7-1/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Construction Brass
ADA Compliant Yes
Shown With Metal Lever Handle
Includes Metal Lever Handle
Additional Information RMV-1 Rough-In-Valve Sold Separately
Faucet Hole Configuration Single Handle
Flange Included Yes
Shower Arm Included Yes
Valve Escutcheon Height 7"
Valve Escutcheon Width 7"
Weight 4 lbs