X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAKIT1901XMTCB "Palladian" Freestanding Tub Filler

Item: RAKIT1901XMTCB
Finish: Tuscan Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Free Standing
Spout Reach 7-7/8"
Overall Height 44"
Faucet Centers 5-29/32
Flow Rate (GPM) 8.0
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Handshower Included Yes
Additional Information Includes Floor Supplies
Hose Included Yes
Hose Length 39-3/8"