Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC700LMAPC
Rohl RAC700LMAPC "Cisal Classic Bath" Volume Control Valve Trim
| Item: | RAC700LMAPC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $408.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Solid Brass |
| Features | • To Complete Package Order R2014C Rough Valve |
| Includes | Classic Metal Lever Handle |
| Diverter Included | Yes |
| Included Features | Volume Control |
| Shown With | Ornate Metal Handle |
| Product Specifications |
| Warranty |


