X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC600LAPC "Cisal Classic Bath" Non-Thermostatic Valve Trim

Item: RAC600LAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $466.00

Price: $388.18 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features To Complete Package Order R2012C Rough Valve
Shown With Ornate Metal Handle
Diverter Included No
Included Features Volume Control