Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC51XPN2
Rohl RAC51XPN2 "Cisal Classic Bath" Single Hole Bathroom Sink Faucet
| Item: | RAC51XPN2 |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $452.32 (Pricing is for Polished Nickel)
Details and Dimensions
| Number of Faucet Holes | 1 Hole |
| Spout Height | 3" |
| Spout Reach | 5-3/8" |
| Overall Height | 4-5/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-3/4" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


