Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RAC51XAPC2 "Cisal Classic Bath" Single Hole Bathroom Sink Faucet

Item: RAC51XAPC2
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3"
Spout Reach 5-3/8"
Overall Height 4-5/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/4"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant