X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC407LPAPC "Cisal Classic Bath" Two Handle Shower Faucet

Item: RAC407LPAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Diameter 8-1/4"
Shower Head Height 6-7/8"
Shower Arm Length 19-11/16"
Shower Head Type Single Function
Handle(s) Included Yes
Flow Rate (GPM) 2
Connection Size 3/4
Shown With Cross Handles
Includes White Resin Lever Handles
Diverter Included Yes
Hand Held Shower Configuration Slide Bar Mount
Handshower Included Yes
Height 52-1/8"
Shower Arm Included Yes