X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC27XAPCTO "Cisal Classic Bath" Transfer Valve Trim

Item: RAC27XAPCTO
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Rough In Valve Included No
Handle Type Cross
Construction Solid Brass
Features Must Order AC27-FINSH/BO To Complete
Shown With Ornate Metal Lever
Includes Cross Handles