Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC27LAPCTO
Rohl RAC27LAPCTO "Cisal Classic Bath" Custom Shower Trim Kit
| Item: | RAC27LAPCTO |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $259.90 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Construction | Solid Brass |
| Features | • Must Order AC27-FINISH/BO To Complete |
| Shown With | Ornate Metal Lever |
| Warranty |


