X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC262LAPC "Cisal Classic Bath" Deck Mount With Handshower Whirlpool Faucet

Item: RAC262LAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $1,867.00

Price: $1,555.21 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Spout Height 3-3/16"
Spout Reach 9-7/8"
Overall Height 7-11/16"
Connection Size 3/4" NPT
Flow Rate (GPM) 12
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic
Handshower Included Yes
Shown With Cross Handles
Includes Ornate Metal Handles