X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC25LAPC "Cisal Classic Bath" Deck Mount Whirlpool Faucet

Item: RAC25LAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-3/8"
Spout Reach 7-7/8"
Overall Height 6-1/2"
Connection Size 3/4" NPT
Flow Rate (GPM) 17
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Handshower Included No
Shown With Cross Handles
ADA Compliant Yes
CEC Approved No
Includes Ornate Metal Handles