X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC24TCB "Cisal Classic Bath" Tub Spout

Item: RAC24TCB
Finish: Tuscan Brass
Online Availability: Please call for availability.
Select Finish:

List Price: $221.00

Price: $184.09 (Pricing is for Tuscan Brass)



Details and Dimensions

Width 2-3/8"
Height 1-3/4"
Depth 7"
Connection Size "1/2"" female NPT inlet"
Spout Reach 7"
Construction Solid Brass
Diverter Included No
Includes non diverter tub spout
Features "7"" Wall Mount Tub Spout"