X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC24PN "Cisal Classic Bath" Tub Spout

Item: RAC24PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $180.00

Price: $149.94 (Pricing is for Polished Nickel)



Details and Dimensions

Width 2-3/8"
Height 1-3/4"
Depth 7"
Connection Size "1/2"" female NPT inlet"
Spout Reach 7"
Construction Solid Brass
Diverter Included No
Includes non diverter tub spout
Features "7"" Wall Mount Tub Spout"