Rohl RAC24APC "Cisal Classic Bath" Tub Spout
| Item: | RAC24APC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.62 (Pricing is for Polished Chrome)
Details and Dimensions
| Width | 2-3/8" |
| Height | 1-3/4" |
| Depth | 7" |
| Connection Size | "1/2"" female NPT inlet" |
| Spout Reach | 7" |
| Construction | Solid Brass |
| Diverter Included | No |
| Includes | non diverter tub spout |
| Features | • "7"" Wall Mount Tub Spout" |
| Product Specifications |
| Warranty |


