X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC200LMAPC "Cisal Classic Bath" Non-Thermostatic Valve Trim

Item: RAC200LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Features Pressure balance concealed bath and shower mixer trim
Must Order RMV-2 Rough To Complete
Shown With Cross Handles
Includes Classic Metal Levers
Diverter Included Yes