X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC109LMPN2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC109LMPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "8-12"""
Spout Height 6-1/8"
Spout Reach 7-1/8"
Overall Height 8-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Ornate Metal Handles
Includes Classic Metal Levers
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant