Rohl RAC107LMPN2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC107LMPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $528.12 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-10"
Spout Height 5-1/4"
Spout Reach 7-1/8"
Overall Height 7-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Ornate Metal Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Includes Classic Metal Levers