X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC107LMIB2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC107LMIB2
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "8-10"""
Spout Height 5-1/4"
Spout Reach 7-1/8"
Overall Height 7-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant