Rohl RAC102LPAPC2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC102LPAPC2
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $388.18 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8
Spout Height 2-7/8"
Spout Reach 5-3/8"
Overall Height 4-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Ornate Metal Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Includes White Resin Lever Handles