X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC102LPIB2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC102LPIB2
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 2-7/8"
Spout Reach 5-3/8"
Overall Height 4-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Ornate Metal Handles
Includes White Resin Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Lago d'Orta