Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC102LMPN2
Rohl RAC102LMPN2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet
| Item: | RAC102LMPN2 |
| Finish: | Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $409.00 (Pricing is for Polished Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8 |
| Spout Height | 2-7/8" |
| Spout Reach | 5-3/8" |
| Overall Height | 4-3/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 2" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Ornate Metal Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Classic Metal Levers |
| Drain Included | Yes |
| Product Specifications |
| Warranty |


