X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC102LMIB2 "Cisal Classic Bath" 8'' Widespread Bathroom Sink Faucet

Item: RAC102LMIB2
Finish: Inca Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $599.00

Price: $498.97 (Pricing is for Inca Brass)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 2-7/8"
Spout Reach 5-3/8"
Overall Height 4-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Lago d'Orta
Drain Included Yes