Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RAC100LPAPC
Rohl RAC100LPAPC "Cisal Classic Bath" Shower Faucet Trim Kit
| Item: | RAC100LPAPC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $305.71 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Pressure Balanced | Yes |
| Features | • Must Order RMV-1 Rough To Complete |
| Includes | White Resin Lever |
| Diverter Included | No |
| Shown With | Metal Lever Handle |
| Product Specifications |
| Warranty |


