X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC100LMSTN "Cisal Classic Bath" Non-Thermostatic Valve Trim

Item: RAC100LMSTN
Finish: Satin Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $519.00

Price: $432.33 (Pricing is for Satin Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Must Order RMV-1 Rough To Complete
Shown With Ornate Metal Lever Handle
Includes Arcana Classic Metal Lever Handle
Diameter 7"
Extension From Wall 4-1/2"