X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RAC100LMPN "Cisal Classic Bath" Non-Thermostatic Valve Trim

Item: RAC100LMPN
Finish: Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Features Must Order RMV-1 Rough To Complete
Shown With Ornate Metal Lever Handle
Includes Arcana Classic Metal Lever Handle
Diameter 7"
Extension From Wall 4-1/2"