X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RAC100LMAPC "Cisal Classic Bath" Non-Thermostatic Valve Trim

Item: RAC100LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Features Must Order RMV-1 Rough To Complete
Diverter Included No