Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA7400LMAPC "Country Bath" Non-Thermostatic Valve Trim

Item: RA7400LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $686.00

Price: $571.44 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Shown With Porcelain Lever Handle
Includes Metal Lever Handles