Rohl RA4917LMTCB "Country Bath" Thermostatic / Volume Shower Control
| Item: | RA4917LMTCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,931.73 (Pricing is for Tuscan Brass)
Details and Dimensions
| Flow Rate (GPM) | 16 |
| Shower Valve Type | 3/4" Female NPT |
| Additional Information | Must Order 1560 or 1565 Riser To Connect To Outlet |
| Product Specifications |
| Warranty |


