Rohl RA4910 "Country Bath" Tub & Shower Rough In Valve
| Item: | RA4910 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $533.12
Details and Dimensions
| Construction | Brass |
| Features | • 3/4” inlets and 2 x 3/4” outlets • Bottom outlet for tub spout only • 1/2-turn service stops with screens |
| Fits These Models | To complete, must order A4909, A2909, A4709, A4809, or A4009 trim sets |
| Flow Rate (GPM) | 16 |
| Product Specifications |
| Warranty |


