X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA2784XMPN "Verona" Deck Mount Whirlpool Faucet

Item: RA2784XMPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 2-27/64"
Spout Reach 8-1/32"
Overall Height 5-29/32"
Connection Size 1/2" NPT
Flow Rate (GPM) 10-13
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/32"
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
Handshower Included No
Includes Verona Cross Handles